BERNSTEIN Contactless safety switches

RFID safety sensor, RFID Coding: encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Response time: 100 ms, Safety outputs: 2 x OSSD, Signal outputs: 1, Switching distance Sn: 13 mm, Display: LED status display, Enclosure dimensions (W x H x D): 15 x 36 x 26 mm, Protection class: IP67, Connection: M12 plug connector (5-pin), Cable length: 0.25 m

 

***Returns are only possible if the product is unopened***
Item number: 108292
72,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
RFID safety sensor, RFID Coding: fully encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Response time: 100 ms, Safety outputs: 2 x OSSD, Signal outputs: 1, Switching distance Sn: 13 mm, Display: LED status display, Enclosure dimensions (W x H x D): 15 x 36 x 26 mm, Protection class: IP67, Connection: M12 plug connector (5-pin), Cable length: 0.25 m

 

***Returns are only possible if the product is unopened***
Item number: 108291
57,52 €
plus VAT plus dispatch
in stock
Dispatch next working day