• Android HART Communication Bundle
  • HART version: HART 4/5/6/7
  • Interfaces: Bluetooth v2.0
  • Operating system: Windows 7/8/10/11/XP/Vista/Android OS >=4.3
  • Rechargeable Li-ion battery via micro-USB port
  • Material: ABS/rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Includes DevComDroid HART communication software/HM-USB-ISO USB-HART modem/USB cable
Log in and write a review

Android HART Communication Bundle ProComSol COM-DROID-USB

Item number: 113495
EAN: 4250738189577
1.350,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Technical details

HART modem

USB interface

HART

Windows 7/8/10
Android 4.3
Windows Vista
Windows XP

70 x 51 x 20 mm

Minigrabber

USB 0.5 m/HART 1.2 m

ABS
Rubber

0 °C

50 °C

HART
USB

CE
RoHS
EMC

Product description
Android HART Communication Bundle ProComSol COM-DROID-USB
The ProComSol COM-DROID-USB is an Android HART communication bundle for the complete configuration of HART field devices via an Android smartphone or Android tablet with a USB port. The bundle consists of the DevComDroid HART communication software, the HM-USB-ISO USB HART modem, the complete device description library and a one-year subscription to programme and library updates. The software supports HART 5, HART 6, HART 7, WirelessHART and HART-IP. Device variables and status information can be viewed and edited. Device configurations can be saved as text or PDF files and transferred to devices. The modem supports HART 4, HART 5, HART 6, HART 7 and WirelessHART. It features a USB Type A connector, robust HART mini-clamps and 1,500 V DC galvanic isolation between the HART and USB circuits. Power is supplied directly via the USB port. The robust enclosure is made of ABS plastic and features a rubber protective cover. A USB-C adapter and a micro-USB adapter are included in the scope of delivery. The Android device is not included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0