Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • 3-Way Pushbutton (momentary)
  • 1 x NC/2 x NO contacts
  • Colour: green/red
  • Marking: I/O/STOP
  • Protection rating: IP66/IP69/IP69K
  • Hole diamtere: 22 mm
  • Material: plastic

3-way pushbutton Schneider Electric Harmony XB5AA731327

Item number: 109807
EAN: 3389119043526
Corresponding accessories
Technical details

3-way push-button

Momentary

Harmony

red/green

I/II/STOP

Rectangular

yes

2 x NO/1 x NC

Screw terminals

Plastic

-40 °C

70 °C

IP66
IP69K

CE
GL
UL
CSA
IEC 60947
DNV

Product description
3-way pushbutton Schneider Electric Harmony XB5AA731327
The Harmony XB5 - XB5AA731327 3-Way Double Pushbutton from Schneider Electric consists of a green and red double pushbutton with the "I/O/STOP" marking and a hole diameter of 22 mm. Mounting is to the rear and the connection is established by means of screw terminals. The XB5AA731327 3-Way Pushbutton with IP67/IP69/IP69K protection rating fulfils all relevant international standards for worldwide use in applications in all industrial sectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0