Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Servo-assisted 2/2 way valve
  • Switching function: NC contact (currentless)
  • Pressure range: 0.2-16 bar
  • Nominal width: 20 mm
  • Kv value (water): 8.5 m³/hr
  • Process connection: G 3/4
  • Seal: NBR membrane
  • Protection class: IP65 with corresponding connection
  • Power supply: 24 V DC
  • Electrical connection: Form A angular connector DIN EN 175301 - 803

2/2 directional valve, servo-controlled Bürkert 6281 - 221850

Item number: 109202
EAN: 4053913016992
Corresponding accessories
Technical details

Membrane valve

2

2

8.5 m³/h

no

servo assisted

closed without power

24 V DC

20 mm

G 3/4

60 mm

115.6 mm

80 mm

Angular connector EN 175301-803 A (3-pole)

Brass

NBR

PA

16

0.2 bar

16 bar

0 °C

55 °C

-10 °C

80 °C

IP65

Product description
2/2 directional valve, servo-controlled Bürkert 6281 - 221850
The servo-assisted 2/2 way valve 6281-EV-A20,0BBMSGM85-5-024/DC-08 - 221850 from Bürkert features a brass enclosure that fulfils all European drinking water requirements and a vibration-proof centrally screwed rinsing system. It is used within a pressure range from 0.2 to 16 bar with neutral media such as water, with a Kv value of 8.5 m³/hr. The electrical connection of the 2/2 way valve 6281-EV-A20,0BBMSGM85-5-024/DC-08 - 221850 with a nominal width of 13 mm and a G 3/4 process connection is established using a Form A angular connector (DIN EN 175301 - 803).

 

In order for the valve to function, a minimum differential pressure is always required.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0