• Zack marker strip
  • Strip
  • White
  • Labelled: consecutive numbers 21-30
  • Mounting type: Snap into tall marker groove
  • For terminal block width 5.2 mm
  • Lettering field: 5.15 x 10.5 mm

Zack marker strip PHOENIX 1050017 - ZB5,LGS: 21-30

Item number: 100827
EAN: 4017918194932
Technical details

Label

UT 2.5/PT 2.5

white

21-30

Printed vertically

Product description
Zack marker strip PHOENIX 1050017 - ZB5,LGS: 21-30
The 1050017 - ZB5 zack marker strip, LGS: 21-30 from PHOENIX CONTACT is labelled with the numbers from 21 to 30 and with its system it allows both marking for terminal blocks with a width of 5.2 mm and for electronic modules with tall marker grooves. The multi-section marking strips are easy to fit and can be easily separated if required.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0