• Receiver
  • Programmable
  • 4 x PNP outputs
  • Output current: 200 mA
  • Supply voltage: 24 V DC
  • Operating mode: monostable
  • Mounting: control cabinet door

Receiver Schneider Electric Harmony ZBRRC

Item number: 113255
EAN: 3606480334719
Technical details

Recipient

monostable

Harmony XB5R

Rectangular

4 x PNP

24 V DC

dark grey

36 mm

108 mm

75 mm

Plastic

-40 °C

70 °C

IP20

Product description
Receiver Schneider Electric Harmony ZBRRC
The Harmony XB5R - ZBRRC receiver from Schneider Electric is a programmable radio receiver for wireless communication with compatible radio control units from the Harmony XB5R series. The ZBRRC receiver has 4 PNP outputs, each with an output current of 200 mA, and operates at a supply voltage of 24 V DC. The ZBRRC supports monostable operation and is designed for mounting on a control cabinet door. The ZBRRC receiver is suitable for control and switching tasks in machinery and building applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0