Vibronik level detector, Media: liquids, Output: PNP transistor, Process connection: G 1/2 (316L), Supply voltage: 10...30 V DC, Process temperature range: -40...100 °C, Process pressure range: -1...64 bar, Housing material: stainless steel 1.4404 (316L), Protection class: IP65, Connection: 4-pin DIN 43650 plug connector with integrated indicator light (LED)
Optoelectronic level switch, Contacts: 1 x NC contact, Process temperature: -40-170°C, Power supply: 12-32 V DC, Protection rating: IP65, Ambient temperature: -30-80°C, Connection:EN 175301-803 A angle connector (3-pin), Process connection: G 1/2 external thread
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 29 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Optoelectronic level switch, Contacts: 1 x NO contact, Process temperature: -30-100°C, Power supply: 12-32 V DC, Protection rating: IP65, Ambient temperature: -25-70°C, Connection: M8 plug-in connector (3-pin), Process connection: G 1/2 external thread
Vibronic level switch, Media: liquids, Output: PNP transistor, Process connection: G 3/4 (316L), Supply voltage: 10...30 V DC, Process temperature range: -40…100 °C, Process pressure range: -1...64 bar, Housing material: stainless steel 1.4404 (316L), Protection class: IP65, Connection: 4-pin DIN 43650 plug connector with integrated indicator light (LED)
Optoelectronic level switch, Contacts: 1 x NO contact, Process temperature: -40-170°C, Power supply: 12-32 V DC, Protection rating: IP65, Ambient temperature: -30-80°C, Connection:EN 175301-803 A angle connector (3-pin), Process connection: G 1/2 external thread
Optoelectronic level switch, Contacts: 1 x NO contact, Process temperature: -40-170°C, Power supply: 12-32 V DC, Protection rating: IP65, Ambient temperature: -30-80°C, Connection: M12 plug-in connector (4-pin), Process connection: G 1/2 external thread
Optoelectronic level switch, Contacts: 1 x NO contact, Process temperature: -30-100°C, Power supply: 12-32 V DC, Protection rating: IP65, Ambient temperature: -25-70°C, Connection: PVC cable (2 m), Process connection: G 1/2 external thread
Optoelectronic level switch, Contacts: 1 x NC contact, Process temperature: -30-100°C, Power supply: 12-32 V DC, Protection rating: IP65, Ambient temperature: -25-70°C, Connection: PVC cable (2 m), Process connection: G 1/2 external thread
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.