Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Wall mounting cabinet
  • Grey door
  • 2-point closing
  • Hinges long side
  • 500 x 400 x 210 mm (H x W x D)
  • Polycarbonate
  • Protection rating: IP66
  • Temperature range: -40-80 °C
  • Incl. screws and mounting plate

    ***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case
  • the delivery is excluded from the free delivery offer***

Wall mounting cabinet FIBOX ARCA 504021 - 8120011

Item number: 101842
EAN: 6418074079220
Corresponding accessories
Technical details

Control cabinet ARCA

1

grey (RAL 7035)

400 mm

500 mm

210 mm

PC

PUR

IK10 at +35 °C/IK08 at -25 °C

yes

-40-120 °C

-40-80 °C

IP66

Product description
Wall mounting cabinet FIBOX ARCA 504021 - 8120011
The wall mounting cabinet ARCA 504021 - 8120011 from FIBOX with the dimensions 500 x 400 x 210 mm is the cost-effective and light alternative to common wall mounting steel cabinets. The enclosure features 2-point locking and hinges on the long side. The robust ARCA series made of polycarbonate is characterised by its high impact resistance IK10 and protection rating IP66. The scope of delivery of ARCA 504021 includes a suitable mounting plate as well as matching screws. The wide temperature range of -40-80 °C allows use of the wall mounting cabinet ARCA 504021 in many applications.

***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***
Customer reviews
Reviews 2
Reviews 2
Reviews 0
Reviews 0
Reviews 0