Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Control cabinet
  • Grey
  • 2-point closing
  • Hinges long side
  • 400 x 300 x 150 mm (H x W x D)
  • Material: polycarbonate
  • Protection rating: IP66
  • Temperature range: -40-80 °C
  • Incl. Screws and mounting plate

Wall mounting cabinet FIBOX ARCA 403015 - 8120006

Item number: 103065
EAN: 6418074079176
Corresponding accessories
Corresponding accessories
Technical details

Control cabinet ARCA

1

grey (RAL 7035)

300 mm

400 mm

150 mm

PC

PUR

IK10 at +35 °C/IK08 at -25 °C

yes

-40-120 °C

-40-80 °C

IP66

Product description
Wall mounting cabinet FIBOX ARCA 403015 - 8120006
The wall mounting cabinet ARCA 403015S - 8120006 from FIBOX with the dimensions 400 x 300 x 150 mm is the cost-effective and light alternative to common wall mounting steel cabinets. The enclosure features 2-point closing and hinges on the long side. The robust ARCA series made of polycarbonate is characterised by its high impact resistance IK10 and protection rating IP66. The scope of delivery of ARCA 403015 includes a suitable mounting plate as well as matching screws. The wide temperature range of -40-80 °C allows use of the wall mounting cabinet ARCA 403015S in many applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0