Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • NAT Gateway/Firewall PLUS
  • Interfaces: WAN/LAN
  • 100/1,000 Mbit/s
  • Transmission standard: 100Base-TX/1000Base-T
  • Network modes: Bridge/NAT (Basic NAT/NAPT/Port Forwarding)
  • Firewall packet filter: IPv4 addresses
  • Protocols (TCP/UDP/ICMP)
  • Ports and MAC addresses
  • DHCP server (LAN)
  • DHCP client (WAN)
  • Status indicator: LED
  • Connection: RJ45
  • Mounting: DIN rail 35
  • Operating voltage: 18-30 V DC
  • Protection class: IP20

Wall IE Plus Helmholz 700-862-WAL01

Item number: 112641
EAN: 4250738183827
Corresponding accessories
Technical details

NAT Gateway/Firewall

1000-Base-T
100-Base-T

WAN
LAN

100/1,000 Mbit/s

18 V DC

30 V DC

75.5 x 101.5 x 34.5 mm

DIN-rail 35 mm

Screw terminals

Screw terminals, plug-in fitting

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
Wall IE Plus Helmholz 700-862-WAL01
The WALL IE PLUS - Industrial NAT Gateway/Firewall 700-862-WAL01 from Helmholz securely integrates machine networks into higher-level factory and plant networks. Thanks to individually configurable firewall and NAT functions, it provides effective protection against unauthorised access and enables the straightforward integration of networks with identical or different IP address ranges. The WALL IE PLUS has an operating voltage of 18 to 30 V DC, Gigabit Ethernet interfaces (1 x WAN, 3 x LAN) and can be mounted on a DIN rail with a width of 35 mm. It supports NAT, NAPT, port forwarding and comprehensive packet filtering functions for industrial networks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0