Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vortex flow meter
  • Measuring range: 2-40 l/min
  • Medium temperature: -10-90 °C
  • Programmable functions
  • IO-Link 1.1
  • Transmission type:COM2 (38.4 kBaud)
  • 2 digital outputs (PNP/NPN): OUT1 = flow monitoring or IO-Link/OUT2 = flow or temperature monitoring
  • Process connection: G 1/2
  • Nominal diameter: DN10
  • Rotatable red-green colour changing display
  • Protection rating: IP65/IP67
  • M12 connector

Vortex flow meter ifm electronic SV5200 - SVR12XXXIRKG/US-100

Item number: 104753
EAN: 4021179289450
Corresponding accessories
Corresponding accessories
Technical details

Vortex flow meter

2-40 l/min

40 l/min

< 1 s

Buttons, IO-Link

Water

18 V

30 V

DC

12 bar

G 1/2 (DN10)

Connector M12 (4 pole)

1.4404 (V4A/316L); ETFE; PA 6T; PPS; FKM

1.4404 (V4A/316L); PC; PBT+PC-GF30; PPS; TPE-U

-25 °C

50 °C

-10 °C

90 °C

IP65
IP67

A

IO-Link

CE
CRN
cULus
UKCA

Temperature monitoring

Product description
Vortex flow meter ifm electronic SV5200 - SVR12XXXIRKG/US-100
The SV5200 - SVR12XXXIRKG/US-100 vortex flow meter from ifm electronic with a measuring range of 2-40 l/min enables a high accuracy due to the flow measurement process being independent of pressure and temperature fluctuations of the medium. For signal processing two analogue outputs are available: OUT1 = IO-Link or flow monitoring (switching output/frequency signal) and OUT2 = Flow or temperature monitoring (switching output/frequency signal). With the G 1/2 (DN10) process connection and flexible programming, the SV5200 vortex flow meter can be adapted to different conditions. The flow meter with rotatable 2-colour electronic display is used in the measurement of water flow with and without conductivity.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0