Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay for 1 and 3 phase networks
  • Features: Undervoltage monitoring (UNDER)/Undervoltage and phase sequence monitoring (UNDER+SEQ)/Monitoring of the window between Min and Max (WIN)/Monitoring of the window between Min and Max and monitoring of phase sequence (WIN+SEQ)
  • Tripping delay: 0-10 s
  • 1 x changeover contact
  • Rated voltage: 250 V AC
  • Terminal connection

Voltage monitoring relay TELE E1YM400VS10 - 1340405

Item number: 103562
EAN: 9008662004849
Corresponding accessories
Technical details

Monitoring relay

Undervoltage monitoring
Phase sequence monitoring

1

Tripping delay

1

0-10 s

Knobs

1 x Changeover contact

= measuring voltage

1250 VA (5 A/250 V AC)

4 kV

17.5 mm

87 mm

65 mm

DIN-rail 35 mm

Screw terminals

-25 °C

55 °C

IP20
IP40

Product description
Voltage monitoring relay TELE E1YM400VS10 - 1340405
The ENYA E1YM400VS10 - 1340405 voltage monitoring relay from TELE monitors the entire system for voltage, cable breakage or phase failure. With these features, the monitoring relay provides optimum protection for 1 and 3 phase networks. The proven terminal connection of the E1YM400VS10 current monitoring relay ensures the wiring of your system is normal. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0