Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vision Sensor
  • Max. range: 150 mm
  • Resolution: 320 x 240 px
  • Response time: 50 ms
  • Output: PushPull/NPN/PNP
  • Field of view: 19°
  • Interfaces: Ethernet 10/100 Mbit/s
  • Configuration: Button/GUI
  • Status display: 5 LEDs
  • 90°-pivoting connection block
  • Operating voltage: 10-30 V DC
  • Dimensions: 47 x 58 x 38 mm
  • Enclosure material: aluminium/polycarbonate
  • Connection: M12 connector (17-pin)
  • Incl. mounting bracket

Vision sensor Datasensing 959971320 - Smart-VS-MR-5-150-WH-O

Item number: 107578
EAN: 4250738128323
Corresponding accessories
Corresponding accessories
Technical details

2D sensor

50-150 mm

6

320 x 240 px

10-30 V DC

47 mm

58 mm

38 mm

-10 °C

50 °C

IP65
IP67

Ethernet

CE
cULus
UKCA

Product description
Vision sensor Datasensing 959971320 - Smart-VS-MR-5-150-WH-O
The Vision Sensor Smart-VS-MR-5-150-WH-O - 959971320 from Datasensing features a powerful "System on Chip" and can also be easily configured without any prior programming knowledge or other supporting programs, via a Teach Mode pushbutton. It works within a range from 50 to 150 mm and with a field of view of 19°. The sensor is connected via a 90°-pivoting connection block, with a 17-pin M12 connector and an 8-pin socket for an Ethernet connection. The Vision Sensor Smart-VS-MR-5-150-WH-O - 959971320 can be put to versatile use, primarily within the food and drinks industry, as well as in the pharmaceutical and cosmetics packaging industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0