• VDE insulated slotted screwdriver
  • Reduced blade diameter with integrated protective insulation
  • 0.6 x 3.5 x 100 mm
  • "Take it easy" colour coding
  • For safe working up to 1,000 V

VDE-insulated slotted screwdriver Wera 160iS 0,6 x 3,5 x 100 mm - 05006440001

Item number: 104795
EAN: 4013288160089
Technical details

Screwdriver

yes

Flat-head

0.6/3.5

100 mm

Product description
VDE-insulated slotted screwdriver Wera 160iS 0,6 x 3,5 x 100 mm - 05006440001
The 160iS 0.6 x 3.5 x 100 mm - 05006440001 VDE insulated slotted screwdriver from Wera with hexagonal anti-roll feature has hard and soft grip zones for high working speeds and torque transmissions. The "Take it easy" colour coding on the multi-component Kraftform Plus handle ensures rapid locating of the right tool, even in full tool bags.

The 160 iS VDE slotted screwdriver with the blade dimensions 0.6 x 3.5 x 100 mm is suitable for safe working with permissible voltages up to 1,000 V and withstands even extreme operating conditions down to -40 ° C. Thanks to the reduced blade diameter with integrated protective insulation, even low-lying screw elements can be easily reached.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0