Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Variable speed starter
  • Single-phase power supply connection
  • Three-phase motor connection 230 V AC
  • 2.7 A/0.55 kW
  • Integrated EMC filter
  • Screw-type terminals

Variable speed starter Eaton 174329 - DE1-122D7FN-N20N

Item number: 101957
EAN: 4015081707911
Corresponding accessories
Technical details

Variable speed starter

200-240 V AC

50/60 Hz

1

3

300 Hz

230 V AC

2.7 A

0.55 kW

45 mm

230 mm

168 mm

-10-50 (max. 60 up to fPWM = 16 kHz without derating) °C

IP20

CE
UL
cUL
C-Tick

Modbus (RS-485)

yes

Product description
Variable speed starter Eaton 174329 - DE1-122D7FN-N20N
The 174329 - DE1-122D7FN-N20N variable speed starter from Eaton bridges the gap between conventional motor starters and variable frequency drives. The ease of use, highest reliability, the variable speed and improved energy efficiency make the 174329 - DE1-122D7FN N20N variable speed starter a real alternative for drives up to 0.55 kW at a voltage of 220-240 V AC. The simple out-of-the-box operation allows for easy installation and commissioning without special knowledge. With the plug-in 174621 - DXE-EXT-SET configuration module (optional accessory), the user can easily adjust key parameters such as ramp time, motor protection and control terminal function from the original factory settings at the 174329 - DE1-122D7FN-N20N variable speed starter.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0