Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SINAMICS G120X
  • 3 AC
  • 380-480 V AC (+10/-20 %)
  • Mains frequency: 47-63 Hz
  • Rated power: 1.5 kW (110 % 60 s; 100 % 240 s)
  • Size: FSA
  • Fieldbus: PROFINET-PN/Ethernet IP
  • Basic Operator Panel IOP-2
  • Category C2 radio interference suppression filter
  • Protection rating IP20

Variable frequency drive Siemens SINAMICS G120X - 6SL3220-3YE14-0AF0

Item number: 104725
EAN: 4042948686614
Corresponding accessories
Technical details

Variable frequency drive

SINAMICS G120X

Internal fan

Profinet PN, Ethernet IP

Safe Torque Off (STO)

FSA

380-480 V AC

47-63 Hz

3 AC

3 AC

400 V

1.5 kW

3.6 A

4 kHz

0-550 Hz

6

2

2

1

200 m

300 m

73 mm

232 mm

209 mm

-20 °C

45 °C

IP20

CE
EAC
UL
cUL
C-Tick
KCC
REACH

Product description
Variable frequency drive Siemens SINAMICS G120X - 6SL3220-3YE14-0AF0
The SINAMICS G120X - 6SL3220-3YE14-0AF0 3-phase variable frequency drive from Siemens is the ideal choice for controlling motors in areas with a focus on the movement of water/wastewater or heating, ventilation and air conditioning in building automation as well as in industrial environments. The variable frequency drive with a rated power of 1.5 kW complies with the global EMC standards. Thanks to the SINAMICS Smart Access Module, which is available separately and the IOP-2 operator panel, commissioning of the variable frequency drive is quick and easy.

Due to its robust construction, the SINAMICS G120X - 6SL3220-3YE14-0AF0 variable frequency drive can also be used in harsh environments and makes your drive application ready for digitalisation.
  • Drip-proof enclosure and painted assemblies
  • Integrated DC link reactors
  • Category C2 radio interference suppression filter
  • Basic Operator Panel IOP-2
  • PROFINET-PN/Ethernet IP Communication
  • Cloud connection with SINAMICS CONNECT 300
  • Integrated application-specific energy efficiency functions such as flux reduction, Keep Running Mode, Pump Boost or ECO mode
  • Integrated safety feature Safe Torque Off (STO SIL3)
  • Compatible with SIMATIC S7-1200, S7-1500 and S7-400
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0