Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Altivar 340 - 3 AC
  • Mains voltage: 380–480 V AC (-15/+10 %)
  • Mains frequency: 47–63 Hz
  • Rated power: 1.5 kW
  • I/O interface: 5 x DI/2 x DO; 2 x AI/2 x AO
  • Fieldbus: Modbus RTU
  • Modbus TCP; Ethernet/IP; Expandable using communication cards
  • Integrated safety functions: STO
  • Integrated Class C3 EMC filter
  • Protection rating: IP20

Variable frequency drive Schneider Electric Altivar 340 - ATV340U15N4E

Item number: 109378
EAN: 3606480966996
Corresponding accessories
Technical details

Variable frequency drive

Altivar 340

Internal fan

Ethernet
Modbus TCP
Modbus RTU

Safe Torque Off (STO)

380-480 V AC

47-63 Hz

3 AC

3 AC

400 V

2.2 kW

5.6 A

4 kHz

0.1-599 Hz

5

2

2

2

2

20 m

40 m

85 mm

270 mm

232.5 mm

-15 °C

60 °C

IP20

CE
EAC
UL
CSA
C-Tick
TÜV

Product description
Variable frequency drive Schneider Electric Altivar 340 - ATV340U15N4E
The 3-Phase Variable Frequency Drive Altivar 340 - ATV340U15N4E from Schneider Electric, measuring 85 x 270 x 232.5 mm, is used in complex industrial machinery. The Variable Frequency Drive has an integrated Class C3 EMC filter, which can be switched off, as well as an integrated STO function. The commissioning of the Variable Frequency Drive enables simple installation according to the Plug & Play principle. More complex configurations can be implemented using the SoMove software. The Variable Frequency Drive Altivar 340 - ATV340U15N4E with a rated power of 1.5 kW, five logic inputs, and two analogue inputs is suitable for the operation of asynchronous and synchronous motors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0