Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Altivar 12 - 1 AC
  • Mains voltage: 200–240 V AC (-15/+10 %)
  • Mains frequency: 47–63 Hz
  • Rated power: 1.5 kW
  • I/O interface: 4 x DI/2 x DO; 1 x AI/1 x AO
  • Fieldbus: Modbus RTU
  • Integrated EMC filter
  • Protection rating: IP20

Variable frequency drive Schneider Electric Altivar 12 - ATV12HU15M2

Item number: 109356
EAN: 3606480071096
Corresponding accessories
Technical details

Variable frequency drive

Altivar 12

Convection cooling

Modbus RTU

200-240 V AC

47-63 Hz

1 AC

3 AC

230 V

1.5 kW

7.5 A

4 kHz

0.5-400 Hz

4

1

1

1

1

5 m

10 m

105 mm

142 mm

156.2 mm

-10 °C

60 °C

IP20

CE
UL
CSA
RCM
KC
C-Tick

Product description
Variable frequency drive Schneider Electric Altivar 12 - ATV12HU15M2
The 1-Phase Variable Frequency Drive Altivar 12 - ATV12HU15M2 from Schneider Electric is used in industrial machinery. The commissioning of the Variable Frequency Drive, which has a rated power of 1.5 kW, can be configured using the SoMove software. The Variable Frequncy Drive can be immediately commissioned without any problem, on account of its factory pre-setting. Thanks to its compact construction, the Variable Frequency Drive Altivar 12 - ATV12HU15M2 enables simple installation according to the Plug & Drive principle.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0