Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Variable area flow meter short version
  • Float in PVDF without magnet
  • Measuring range: 2.5–25 l/h
  • Measuring tube material: PVC-U
  • float material: PVDF
  • Seal material: EPDM
  • Process connection: PVC-U DN10 solvent cement sockets
  • Length: 199 mm

Variable area flow meter GF 123 - 198803310

Item number: 107466
EAN: 7612988528525
Corresponding accessories
Technical details

Variable area flowmeter

2.5-25 l/h

Water

Self powered

10 bar

solvent cement sockets DN10

PVC
EPDM
PVDF

0 °C

60 °C

Product description
Variable area flow meter GF 123 - 198803310
The Variable Area Flow Meter (short version) 123 - 198803310 from GF is a flow measuring device with union fittings for installation and removal, which is suitable for industrial pipeline construction. The measuring principle is simple, affordable, and requires no auxiliary energies. The measurement value can be easily read. The Variable Area Flow Meter 123 - 198803310 measures water at speeds from 2.5 l/h up to 25 l/h, and has a double scale showing the flow rate both as a percentage and in l/h.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0