Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vacuum meter
  • With data logger (data sets automatically 10,000/manually 99) and alarm function
  • Function: measurement of vacuum/absolute pressure
  • Measuring range: 0-1,300 mbar abs
  • Resolution: 1 mbar
  • output: serial interface or analogue 0-1 V adjustable
  • pressure connection: universal pressure connection for hoses 6 x 1 mm (4 mm inner Ø)/8 x 1 mm (6 mm inner Ø)
  • available units: mbar/bar/kPa/MPa/PSI/mmHg/mH2O
  • Display: LCD 2 x 4 1/2-digit
  • Power supply: 9 V battery (included)
  • Protection rating: IP40
  • Housing material: ABS
  • Housing dimensions: 142 x 71 x 26 mm

Vacuum meter Senseca PRO245-2 486240

Item number: 110710
EAN: 4058175714778
Corresponding accessories
Corresponding accessories
Technical details

Vacuummeter

Vacuum measurement
Absolute pressure measurement

0-1300 mbar

with data logger

Battery 9 V

ABS

-25 °C

50 °C

IP40

Product description
Vacuum meter Senseca PRO245-2 486240
The vacuum meter PRO245-2 486240 from Senseca is a hand-held measuring device with data logger and alarm function. It measures vacuum and absolute pressure in a range of 0-1.300 mbar abs. With up to 1,000 measurements per second, the vacuum meter is suitable, for example, for dynamic pressure measurements, in machine maintenance or for the analysis and function monitoring of complex systems in vacuum casting or food packaging.

 

The PRO245-2 486240 vacuum meter with integrated sensor has a sturdy metal pressure connection for hoses with 6 x 1 mm (4 mm inner Ø) and 8 x 1 mm (6 mm inner Ø) as well as a serial interface via which the hand-held gauge can be connected to a PC or laptop. The display is via a 3-line LCD display with backlighting and the power supply is via a 9 V battery, which is included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0