Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ultrasonic sensor
  • square-shaped housing
  • 1 x NCC/NOC programmable
  • DC PNP/
  • Range: 20-150 mm
  • IP67 class of protection
  • M8 connector

Ultrasonic sensor microsonic zws-15/CD/QS

Item number: 100430
EAN: 4250738101708
Corresponding accessories
Technical details

Ultrasonic sensor

zws

20 mm

150 mm

250 mm

Rectangular

380 kHz

Teach-in button

LED

Proximity switch/sensor in reflective mode

20 V

30 V

DC

PNP

200 mA

1 x NO/NC programmable

25 Hz

yes

yes

12 x 32 mm

21.6 mm

Connector M8 (4 pole)

ABS

PUR

-25 °C

70 °C

IP67

Factory automation

CE
UKCA

Narrow sound field

No

Product description
Ultrasonic sensor microsonic zws-15/CD/QS
The zws-15/CD/QS square-shaped ultrasonic sensor from microsonic with a transducer frequency of 380 kHz and a PNP switching output that is programmable as NCC or NOC has an operating range of 20-150 mm. By means of the simple teach-in setting of the switchpoint via push-button, the zws-15/CD/QS ultrasonic sensor can be easily put into operation. The 0.2mm resolution ensures highest precision. Its high class of protection IP67 and the M8 connector make use of the zws-15/CD/QS ultrasonic sensor possible in many industrial areas such as for positioning products, presence detection of objects.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0