Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 ultrasonic sensor with 90° angle head
  • Smart Sensor Profile
  • Switching output: Push-Pull
  • Configuration: IO-Link/Teach-in function/LCA-2 with LinkControl
  • Range: 30-250 mm
  • IO-Link Version 1.1
  • Measuring method: Echo travel time measurement
  • Supply voltage: 10-30 V DC
  • Protection class: IP67
  • Connection: M12 connector (5-pole)

Ultrasonic sensor microsonic pico+25/WK/F/A

Item number: 106399
EAN: 4250738122413
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic sensor

pico+

30 mm

250 mm

350 mm

Cylindrical and threaded

320 kHz

IO-Link, Teach-in, LCA-2

LED

Proximity switch/sensor in reflective mode

10 V

30 V

DC

Push-Pull

100 mA

25 Hz

yes

yes

M18 x 1 (90°)

56.5 mm

Connector M12

Nickel-plated brass, PBT

PUR

-25 °C

70 °C

IP67

Factory automation

IO-Link

CE
UL
UKCA

Temperature compensation

2 fixing nuts

Product description
Ultrasonic sensor microsonic pico+25/WK/F/A
The cylindrical M18 pico+25/WK/F/A ultrasonic sensor from microsonic, with an ultrasound frequency of 320 kHz and a push-pull switch output has a range of 30-250 mm. Configuration is possible using IO-Link, Teach-in via a Com input at Pin 5, or LCA-2 with LinkControl. The special 90° angled head, the high IP67 protection class and the M12 connection make the use of the pico+25/WK/F/A ultrasonic sensor possible in many industrial applications, e.g. for the positioning or presence detection of objections, and for person recognition.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0