Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M30 ultrasonic sensor
  • 1 x NO/NC programmable
  • DC Push-Pull
  • IO-Link
  • Smart Sensor Profile
  • Range: 350-3,400 mm
  • Protection rating: IP67
  • M12 connector

Ultrasonic sensor microsonic mic+340/F/TC

Item number: 105474
EAN: 4250738117464
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic sensor

mic+

350 mm

3400 mm

5000 mm

Cylindrical and threaded

120 kHz

Buttons

Display

Proximity switch/sensor in reflective mode

9 V

30 V

DC

Push-Pull

200 mA

1 x NO/NC programmable

3 Hz

yes

yes

M30 x 1.5

102 mm

Connector M12

Nickel-plated brass, PBT, TPU

PUR

-25 °C

70 °C

IP67

Factory automation

IO-Link

CE
UKCA

Temperature compensation
Smart Sensor Profile

2 fixing nuts

Product description
Ultrasonic sensor microsonic mic+340/F/TC
The mic+340/F/TC cylindrical M30 ultrasonic sensor from microsonic with an ultrasonic frequency of 120 kHz and a PNP switching output, which can be programmed as a NO or NC contact, has a range of 350-3,400 mm. The mic+340/F/TC ultrasonic sensor is easy to commission with the help of the digital display and by setting the switching point using the teach-in buttons as well as via IO-Link. Smart Sensor Profile, protection rating IP67 and the M12 connector make it possible to use it in many industrial areas such as product positioning, presence detection of objects and detection of persons.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0