Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M30 ultrasonic level sensor
  • NO/NC programmable and analogue 4-20 mA/0-10 V
  • PNP DC
  • Range: Stainless steel/Plastic
  • Protection rating: IP67
  • Pressure resistance: 6 bar
  • Reverse polarity protection
  • Process connection: G1
  • Connection: M12 connector

Ultrasonic level sensor microsonic hps+130/DIU/TC/E/G1

Item number: 105504
EAN: 4250738117679
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic level sensor

hps+

200 mm

1300 mm

5000 mm

Cylindrical and threaded

6 bar

180 kHz

Teach-in; TouchControl; LCA-2 LinkControl

LED

Proximity switch/sensor in reflective mode

9 V

30 V

DC

1 x NO/NC programmable
4-20 mA
0-10 V

yes

yes

G 1

M30 x 1.5

103.5 mm

Connector M12

Stainless steel; PBT; TPU

PEEK; PTFE

-25 °C

70 °C

IP67

Factory automation

CE

2 fixing nuts

Product description
Ultrasonic level sensor microsonic hps+130/DIU/TC/E/G1
The hps+130/DIU/TC/E/G1 M30 cylindrical ultrasonic level sensor from microsonic with an ultrasonic frequency of 180 kHz has a range of 200-1,300 mm. The sensor has a NO contact and a NC contact as well as an analogue output (4-20 mA/0-10 V). The stainless steel housing, its high chemical resistance and protection rating IP67 make the use of the ultrasonic sensor hps+130/DIU/TC/E/G1 with echo propagation time measurement possible in many industrial areas. The connection is made via an M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0