Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ultrasonic flow sensor
  • Measuring range: 1...275 l/min / 0.06...16.5 m³/h
  • Switching logic: PNP/NPN
  • Outputs: Switching signal / Pulse / Analogue / Frequency / Diagnostic signal / Totaliser switching function
  • Interfaces: IO-Link
  • Medium temperature: -20...100 °C
  • Pressure resistance: 100 bar
  • Process connection: G 1¼ DN32
  • Connection: Connectors,

Ultrasonic Flow meters ifm electronic SU9020

Item number: 111003
EAN: 4021179362924
Corresponding accessories
Technical details

Ultrasonic flow meter

1-275 l/min

< 0,25 s

Button

Liquids

18 V

32 V

DC

100 bar

G 1 1/4

Stainless steel (1.4404/316L)

PP
Steel
PVC
ABS
PVDF
Copper
Stainless steel (1.4404/316L)
PVC-C
PB
Iron
PE

PFA
FKM/FPM (Viton)
PBT
Stainless steel (1.4404/316L)

-20 °C

60 °C

-20 °C

100 °C

IP67

IO-Link

CE
cUL
UKCA

Product description
Ultrasonic Flow meters ifm electronic SU9020
The SU9020 ultrasonic flow meter from ifm electronic is designed for precise and digital monitoring of liquid flows. With a measuring range of 1 ... 275 l/min (corresponds to 0.06 ... 16.5 m³/h), it is ideal for medium-sized flow rates. The sensor offers a variety of configurable Outputs: Switching signal, analogue signal, pulse signal, frequency signal, diagnostic signal as well as totaliser switching signal - all of which can be parameterized via IO-Link. With a G 1¼ Process connection (DN32), a Pressure resistance of 100 bar and a medium temperature range of -20 ... 100 °C, the SU9020 from ifm electronic fulfils the highest requirements for industry and Process automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0