Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Two-hand operation console
  • 3 control points
  • Contacts: 4 x NC/2 x NO
  • 1 x mushroom-headed emergency stop button red/maintained with rotate-to-release
  • 2 x mushroom-headed pushbuttons black/momentary
  • Mushroom diameter: 40 mm
  • Reference holes: 8
  • Cable entry: 2 x M25
  • Front mounting
  • Protection rating: IP66
  • Material: Plastic
  • Incl. EMERGENCY-STOP label

Two-hand operation console Siemens SIRIUS ACT 3SU1803-3NB00-1AE1

Item number: 105240
EAN: 4011209953789
Corresponding accessories
Corresponding accessories
Technical details

Two-hand operation console

SIRIUS ACT

3

100000

Front fixing

yes

2 x NO, 4 x NC

grey

yes

Screw terminals

Plastic

-25 °C

70 °C

IP66

CE
VDE
EAC
CCC
UL

Product description
Two-hand operation console Siemens SIRIUS ACT 3SU1803-3NB00-1AE1
The SIRIUS ACT 3SU1803-3NB00-1AE1 two-hand operation console from Siemens is ideal for operating systems and machines in areas with increased risk potential. It is equipped with a red mushroom-headed emergency stop button (maintained) with rotate-to-release, Two black mushroom-headed pushbuttons (momentary) as well as contacts (4 x NC contacts/2 x NO contacts). Thanks to its robust design, the 3SU1803-3NB00-1AE1 control consolel with eight reference holes is ideal for use in harsh industrial environments as well as outdoors. The diameter of the mushroom-headed buttons is 40 mm. A yellow EMERGENCY-STOP label is included in the delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0