Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Tube luminaire INROLED_70
  • Operating voltage: 24 V DC ±10%
  • Operating power: ~12 watts
  • Light colour: Daylight white (5,200-5,700 K)
  • Beam angle 125°
  • Length: 513 mm
  • Diameter: 70 mm
  • Protection rating: IP67/IP69K
  • Connection: Terminals

Tube luminaire LED2WORK 115110-01 - INROLED_70 Boro DC 513 mm

Item number: 104134
EAN: 4260556621678
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

INROLED_70

daylight white (5,200-5,700 K)

> 85 Ra

518 lx

1224 Lumen

125°

24 V DC

12 W

513 mm

70 mm

Terminal block

-10 °C

40 °C

IP67
IP69K

CE
ETL Listed

Product description
Tube luminaire LED2WORK 115110-01 - INROLED_70 Boro DC 513 mm
The industrial tube luminaire INROLED_70 12W 24V DC – 115110-01 from LED2WORK. The INROLED_70 meets the IP67/IP69K protection rating and is resistant to water and dust due to the 4 mm thick borosilicate glass tube, which makes it possible to use it in machinery and systems. The complete housing of the LED light is made of PC and thus shatterproof. Due to the beam angle of 125°, the INROLED_70 ensures a flat and homogeneous light in daylight white. The connection is easily made via internal terminals. A suitable retaining clip is included. Optional pipe clamps in stainless steel are also available.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0