Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Thyristor power controller
  • 1-phase
  • Load current (AC): 20 A
  • Function: P-control
  • Measuring input: 1 x analogue/2 x binary
  • Output: 1 x analogue/1 x relay
  • Supply voltage: 230 V AC
  • Ambient temperature: 0-40 °C
  • Enclosure material: plastic
  • Colour: Cobalt Blue RAL 5013
  • Protection rating: IP20

Thyristor power controller JUMO TYA 201 709061/8-01-020-001-230-00/252 - 00556184

Item number: 108734
EAN: 4053877000778
Corresponding accessories
Technical details

Thyristor power controller

P-control

Display

Buttons
USB

1

230 V AC

3

analogue

binary

binary

20 A

2

analogue

Relay

DIN-rail 35 mm
Wall mount

Screw terminals

0 °C

40 °C

IP20

USB

CE
cULus
UKCA

Product description
Thyristor power controller JUMO TYA 201 709061/8-01-020-001-230-00/252 - 00556184
The TYA 201 709061/8-01-020-001-230-00/252 - 00556184 single phase thyristor power controller from JUMO with P-control is used, for example, in plastics processing and in industrial furnace manufacture, where larger resistive and inductive loads must be switched. This consists of two thyristors connected in an inverse-parallel arrangement, the insulated heat sink, and an electronic control system. Via the setup program, the device can be configured to phase-angle control mode, burst mode, or half-wave mode. The TYA 201 709061/8-01-020-001-230-00/252 - 00556184 single-phase thyristor power controller has two binary outputs, one relay output, and a load current of 20 A (AC). The unit can be mounted either on a DIN 35 mm rail or on a mounting plate.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0