Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 through-beam sensor receiver
  • Light-on mode
  • DC PNP
  • Range 0-20 m
  • Protection rating IP67/IP68/IP69K
  • M12 connector

Through-beam sensor receiver ifm electronic OGE301 - OGE-HPKG/US

Item number: 100083
EAN: 4021179239981
Corresponding accessories
Corresponding accessories
Technical details

Through-beam sensor - receiver

Through-beam sensor - receiver

20 m

OG

20 m

Red light

624 nm

Cylindrical and threaded

No

LED

10 V

36 V

DC

PNP

200 (60 °C)/150 (80 °C) mA

Light-on mode

1000 Hz

yes

yes

M18 x 1

60 mm

Connector M12 (4 pole)

Stainless steel (1.4404/316L)

PMMA

-25 °C

80 °C

IP67
IP68
IP69K

Food industry

CE
cULus
UKCA

Ecolab certification

2 fixing nuts

Product description
Through-beam sensor receiver ifm electronic OGE301 - OGE-HPKG/US
The receiver of the M18 through-beam sensor OGE301 - OGE-HPKG/US100 features a range of 0-20 m and light-on mode. Thanks to the fixed setting, easy set-up is ensured. The receiver of the through-beam sensor OGE301 - OGE-HPKG/US100 is of tested quality, confirmed by the ECOLAB certificate. Thanks to the robust stainless steel housing with the optimum sealing concept IP67/IP68/IP69K and a PMMA plastic lens the receiver of the through-beam sensor OGE301 - OGE-HPKG/US100 with M12 connector is suitable for applications in hygienic and wet areas in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0