Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Threaded sleeve with cylindrical internal thread for GF types 123/335
  • for d 50 mm / DN 40
  • Material: stainless steel (WN 1.4404 / 316L)
  • Connection: internal thread Rp 1 1/2

Threaded Sleeve for GF 123 / 335 GF - 724600660

Item number: 112323
EAN: 7612988129975
Technical details

Adapter for GF 123/335

16 bar

Ø 50 mm

Stainless steel (1.4404/316L)

Product description
Threaded Sleeve for GF 123 / 335 GF - 724600660
The threaded socket with cylindrical internal thread for GF 123 / 335 IG INOX d50-1 1/2 - 724600660 from Georg Fischer is a stainless steel threaded insert designed as an accessory for Type 123 and 335 Variable area flow meters. The component, made from corrosion-resistant stainless steel WN 1.4404 (316L), features an Rp internal thread for a secure and leak-proof pipe connection. The 724600660 is supplied for a pipe diameter of d 50 mm (Rp 1 1/2 inches).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0