Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • mineral insulated thermocouple
  • Type K
  • Measuring range: -200-1,200°C
  • Protective tube Ø: 1.5 mm
  • Installation length: 500 mm
  • Pressure resistance: 40 bar
  • Measuring insert material: NiCr-Ni
  • Sheath material: 2.4816
  • Protection rating: IP65
  • Connection: Wire-end ferrules DIN 46228 Part 4
  • Cable length: 2,5 m
  • Ambient temperature: -50-180°C

Thermocouple JUMO 901250/32-1043-1,5-500-11-2500/000 - 00068437

Item number: 108797
EAN: 4053877003274
Corresponding accessories
Corresponding accessories
Technical details

Mineral insulated thermocouple

1.5 mm

Liquids
Gases

-200 °C

1200 °C

Thermocouple type K

40 bar

500 mm

wire end ferrules

2.5 m

Stainless steel
Inconel 600 (2.4816)

SIL (silicone)

-50 °C

180 °C

IP65

Product description
Thermocouple JUMO 901250/32-1043-1,5-500-11-2500/000 - 00068437
The Insertable mineral insulated thermocouple 901250/32-1043-1.5-500-11-2500/000 - 00068437 from JUMO is used for temperature measurement in hydrogen applications. Common areas of use include, for instance, chemical plants, power stations, and pipelines. Thanks to the heat transfer between the sheath and the thermocouple, short response times and a high measurement accuracy are made possible. The Thermocouple 901250/32-1043-1.5-500-11-2500/000 - 00068437 is designed for a measuring range from -200 to 1,200°C. A siliconised compensating line provides the electrical connection and can withstand temperatures from -50 to 180°C. The protective tube diameter is 1.5 mm, the installation length 500 mm, and the connection ends have wire end ferrules. The thermocouple is designed so as insulated from the sheath as standard.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0