Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Double deck terminal block
  • Connection type: Push-in connection
  • cross-section: 0.14 - 4 mm²
  • AWG: 26 - 12
  • width: 5.2 mm
  • Rated current: 22 A
  • Rated voltage: 500 V
  • Colour: grey
  • Mounting type: NS 35/7.5; NS 35/15

Terminal block PHOENIX 3210567 - PTTB 2,5

Item number: 106367
EAN: 4046356418980
Corresponding accessories
Corresponding accessories
Technical details

PTTB

grey

2

4

Push-in

500 V

26 A

22

5.2 mm

55 mm

68 mm

8...10 mm

0.14 mm²

4 mm²

0.14 mm²

4 mm²

PA

-60 °C

130 °C

Product description
Terminal block PHOENIX 3210567 - PTTB 2,5
The grey 3210567 - PTTB 2.5 BU double deck terminal block from PHOENIX CONTACT with a cross-section of 0.14-4 mm² (AWG: 26-12) and a width of 5.2 mm has 4 connections on 2 levels, with a rated current of 22 A. Thanks to its compact design, the terminal strip and the direct Push-in connection, fast and toolless wiring is possible within a confined space. Wires, either rigid or fitted with wire-end ferrules, are inserted into the conductor shaft. The contact spring opens automatically and provides the necessary contact pressure against the current bar. The 3210567 - PTTB 2.5 OG double deck terminal block can be universally used for the wiring of control cabinets and distributors. Possible fields of use are the rail industry, mechanical and plant engieering, and the processing industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0