Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Tension and compression force transducer
  • With thin film
  • Measuring range: 0-20 kN
  • Relative Linearitätsabweichunglinearity deviation: ±0.5% Fnom
  • Force transmission: M20 x 1.5
  • Output signal: 4-20 mA/ 2-conductor
  • Supply voltage: 9-36 V DC
  • Elecrtrical connection: M12 plug-in connector
  • Protection rating: IP67

Tension/Compression force transducer WIKA F2301 - 14523913

Item number: 109193
EAN: 4250738141018
Corresponding accessories
Technical details

Force Transducers

0-20 kN

9-36 V DC

4-20 mA

yes

yes

M12 connector

M20 x 1.5

-30-80 °C

IP67

Product description
Tension/Compression force transducer WIKA F2301 - 14523913
The Tension and Compression Force Transducer - 14523913 Type F2301 from WIKA with thin film is used to determine tensile and compressive forces and is used in linear drives, in laboratory technology, in stage construction, and in specialist mechanical engineering. The force transducer is also particularly well-suited for crane systems and lifting equipment. The Tension and Compression Force Transducer - 14523913 Type F2301 has a measuring range from 0 to 20 kN, an output signal from 4 to 20 mA, 2 conductors, and a supply voltage from 9 to 36 V DC. The electrical connection is established via an M12 connector, and the force transmission via M20 x 1.5.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0