Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature sensor (for evaluation unit)
  • sensor element: pt1000 to din en 60751 class A
  • Installation length: 160 mm
  • Measuring range: -40...150 °c / -40...302 °f
  • Pressure resistance: 160 bar
  • Connection: M12 connector,

Temperature sensor ifm electronic TT1050

Item number: 111007
EAN: 4021179219020
Corresponding accessories
Technical details

Temperature immersion probe

10 mm

-40 °C

150 °C

Pt1000, class A

± 0.15 K

1/3 s

160 bar

160 mm

Connector M12

Stainless steel (1.4404/316L)

-25 °C

80 °C

IP68
IP69

Product description
Temperature sensor ifm electronic TT1050
The TT1050 Temperature sensor from ifm electronic is designed for precise temperature measurement in industrial environments and is intended for connection to a separate evaluation unit. It has an internal Pt1000 element in accordance with DIN EN 60751, class A, which ensures a high level of measuring accuracy. With an Installation length of 160 mm, a Measuring range of -40 ... 150 °C (-40 ... 302 °F) and Pressure resistance up to 160 bar, the sensor is also ideally suited for demanding processes. The electrical connection is made via an M12 connector. The TT1050 from ifm electronic impresses with its robust design and reliable power.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0