Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hay temperature meter
  • Version: with fibreglass probe
  • Measuring input: Pt1000 (2-wire)
  • Connection: BNC connector
  • Probe: Pt1000 DIN class AA
  • Probe diameter: 10 mm
  • Probe length: 4 m
  • Measuring range: -200...+450 °C
  • Probe measuring range: -20...+120 °C
  • Resolution: 0.1 °C
  • Display: 3-line
  • Illuminated and rotatable by 180°
  • Protection rating: IP67
  • Power supply: 2 x AA batteries

Hay temperature meter Senseca ECO120-HayTemp-4M - 487840

Item number: 112690
EAN: 4058175725293
Technical details

Thermometer

Temperature measurement

Fibreglass probe

10 mm

-65-1200 °C

-20...120°C

Batteries 2 x AA

ABS

-20 °C

50 °C

IP67

Product description
Hay temperature meter Senseca ECO120-HayTemp-4M - 487840
The ECO120-HayTemp - 487840 from Senseca is a meter for monitoring hay temperature with a permanently attached fibreglass probe. The roughly 4 m long probe (Ø10 mm) with hardened cutting tip and class AA Pt1000 sensor measures temperatures from -20...+120 °C and shows them on the illuminated display that rotates by 180°. The ECO120-HayTemp - 487840 is supplied in a box with fibreglass probe, cutting tip, connecting cable, batteries and instructions.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0