Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature limiter and monitor
  • Factory-set switching characteristics: temperature limiter inverse
  • Certified in accordance with DIN EN 14597
  • Supply voltage: 110-240 V AC
  • Input: 1 analogue/1 x binary
  • Output: 1 x relay/1 x binary
  • Ambient temperature: 0-55 °C

Temperature limiter JUMO safetyM TB/TW 08 701170/8-0153-1001-23/000 - 00534932

Item number: 108685
EAN: 4053877010494
Corresponding accessories
Corresponding accessories
Technical details

Temperature limiter

Temperature monitoring
Temperature limitation

Display

Buttons

110-240 V AC

2

analogue

binary

2

Relay

binary

DIN EN 14597

48 mm

96 mm

Front fixing

Screw terminals

0 °C

55 °C

Front IP65/Rear IP20

CE
DIN
cRUus

Product description
Temperature limiter JUMO safetyM TB/TW 08 701170/8-0153-1001-23/000 - 00534932
The safteyM TB/TW 701170/8-0153-1001-23/000 - 00534932 temperature limiter/monitor from JUMO is a freely programmable temperature-limiting device and monitors the thermal processes in systems in relation to a preset limit value. The integrated relay (with safety fuse) switches the system to a safe operating condition as soon as the limit value is exceeded (the green OK LED switches off and the K1 LED illuminates red). If the system returns to the positive range, the Reset button must be actuated in temperature limiter mode. If the safteyM TB/TW 701170/8-0153-1001-23/000 - 00534932 temperature limiter/monitor is configured as a temperature monitor, it automatically resets. The supply voltage ranges from 110 to 240 V AC (+10%/-15%, 48-63Hz). The device is wired using plug-in screw terminals with a cross-sectional area of max. 2.5 mm and is certified in accordance with DIN EN 14597.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0