Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • EcoStruxure Panel Server PAS600L / Wireless Temperature and Humidity Sensor ZBRTT1
  • Wireless communication: 2.4 GHz
  • Mounting: DIN rail
Log in and write a review

Temperature/Humidity Sensor Set Schneider Electric Harmony XB5RPAS02

Item number: 113261
EAN: 3606487712831
Corresponding accessories
Technical details

Wireless sensor

Temperature sensor
Humidity sensor

Harmony XB5R

Rectangular

green

40 mm

21 mm

40 mm

Plastic

-40 °C

70 °C

IP54

Product description
Temperature/Humidity Sensor Set Schneider Electric Harmony XB5RPAS02
The Harmony XB5R - XB5RPAS02 combination pack from Schneider Electric comprises the EcoStruxure Panel Server PAS600L as the receiver and a ZBRTT1 wireless temperature and humidity sensor as the transmitter. The transmitter and receiver of the XB5RPAS02 are not paired at the factory and communicate via 2.4 GHz. The PAS600L Panel Server in the XB5RPAS02 can be mounted on a DIN rail and supports the connection of up to 100 sensors and wireless push-buttons.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0