Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PID temperature controller
  • Functions: temperature control
  • Inputs: 1 for type J/K/T thermocouples and Pt100 sensors
  • Outputs: 1 x Pulse/1 x Relay
  • PID output signal: PWM pulse width modulation
  • Interfaces: USB/RS-485
  • removable cable connection block
  • Supply voltage: 100-240 V AC/48-240 V DC (50/60 Hz)
  • Units of measurement: °C/°F
  • Display: LED 2 x 4 lights
  • Configuration: buttons
  • Ambient temperature: 0-50°C
  • Dimensions: 48 x 48 x 80 mm (1/16 DIN)
  • Connection: screw terminals
  • Mounting: control panel integration (panel cut-out 45.5 x 45.5 mm)

Temperature controller NOVUS N1040-PRRR-485 - 8104211307

Item number: 106472
EAN: 7899850601450
Corresponding accessories
Technical details

Temperature controller

Temperature control

LED indication (2 x 4-digit)

Buttons

PWM pulse width modulation

100-240 V AC/48-240 V DC (50/60 Hz)

1

Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type T

4

Pulse

Relay

Relay

Relay

1/16 DIN

48 mm

48 mm

45.5 x 45.5 mm

70 mm

Panel mounting

Screw terminals

0 °C

50 °C

IP30
IP65

RS-485
USB

CE
cRUus
UL
REACH

Product description
Temperature controller NOVUS N1040-PRRR-485 - 8104211307
The N1040-PRRR-485 - 8104211307 temperature controller from NOVUS, with its high-performance PID algorithm, is ideal for use in mechanical and plant engineering, and can be operated in conjunction with Pt100 sensors and type J, K, and T thermocouples. It has an input as well as an pulse output and three relay outputs, which can be configured as control or alarm outputs. The compact construction of the N1040-PRRR-485 - 8104211307 temperature controller, with its removable cable connection block, enables simple installation in a confined space. The PID temperature controller is connected via screw terminals and is designed for integration into a control panel.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0