Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller lever, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 40 x 77 x 44 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: adjustable roller lever, Approach type: lateral approach direction/2 directions, Enclosure material: plastic, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller plunger, Approach type: lateral approach direction/2 directions, Enclosure material: plastic, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller plunger, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 30 x 50 x 16 mm, Protection class: IP66/IP67, Connection: M12 jack connector (5-pole)
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: adjustable roller lever, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 40 x 77 x 44 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: angled roller lever, Approach type: lateral approach direction/1 direction, Enclosure material: plastic, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller plunger, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5.
Safety position switch, Contacts: 2 x NC/1 x NO contact, Contact operation: snap-action contact, Actuation: roller plunger, Approach type: lateral approach direction, Enclosure material: metal, Dimensions (W x H x D): 30 x 70 x 16 mm, Protection class: IP66/IP67, Connection: 2 m cable
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: domed plunger, Approach type: vertical control/1 direction, Enclosure material: plastic, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: rod lever, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 40 x 77 x 44 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: spring rod, Approach type: multi-directional approach, Enclosure material: metal, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller plunger, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 40 x 77 x 44 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller lever Ø 50 mm, Approach type: lateral approach direction/1 or 2 progr. directions, Enclosure material: plastic, Dimensions (W x H x D): 50 x 144 x 67 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: angled roller lever, Approach type: vertical approach direction/1 direction, Enclosure material: plastic, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller plunger, Approach type: lateral approach direction/2 directions, Enclosure material: plastic, Dimensions (W x H x D): 40 x 117 x 37 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller lever, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 40 x 77 x 44 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller lever, Approach type: lateral approach direction/1 or 2 progr. directions, Enclosure material: plastic, Dimensions (W x H x D): 40 x 130 x 60 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller plunger, Enclosure material: metal, Dimensions (W x H x D): 34 x 100 x 35 mm, Protection class: IP66/IP67, Connection: M20 x 1.5
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: adjustable roller lever, Approach type: lateral approach direction/2 directions, Enclosure material: metal, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: roller plunger, Approach type: lateral approach direction/2 directions, Enclosure material: plastic, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5.
Safety position switch, Contacts: 2 x NC/1 x NO contact, Contact operation: snap-action contact, Actuation: roller lever, Enclosure material: metal, Dimensions (W x H x D): 34 x 122 x 35 mm, Protection class: IP66/IP67, Cable entry: M20 x 1.5
Safety position switch, Contacts: 2 x NC/1 x NO contact, Contact operation: snap-action contact, Actuation: roller lever, Enclosure material: plastic, Dimensions (W x H x D): 34 x 122 x 35 mm, Protection class: IP66/IP67, Cable entry: M20 x 1.5
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: domed plunger, Approach type: vertical control/1 direction, Enclosure material: metal, Dimensions (W x H x D): 31 x 65 x 30 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M16 x 1.5
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: adjustable roller lever Approach type: lateral approach direction/1 or 2 progr. directions, Enclosure material: plastic, Dimensions (W x H x D): 40 x 117 - 172 x 57 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Position switch, Contacts: 1 x NO/NC, Contact operation: snap-action contact, Actuation: domed plunger, Approach type: vertical approach direction/1 direction, Enclosure material: metal, Dimensions (W x H x D): 40 x 77 x 44 mm, Protection class: IP66/IP67, Connection: screw terminals, Cable entry: M20 x 1.5.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.