TELE Level monitoring

Monitoring relay, Pump up or minimum monitoring (Pump up)/Pump down or maximum monitoring (Pump down), Time functions: Start-up delay (Delay ON)/Turn-off delay (Delay OFF) fixed 5 s, 1 x changeover, 230 V AC, Terminal connection
Item number: 104214
75,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Monitoring relay, Pump up; Min and Max-Alarm/ Pump down; Min and Max-Alarm/Pump up and down; Min-Alarm/Pump up and down; Max-Alarm/Pump up/Pump down/Pump up with 2 pumps/Pump down with 2 pumps/Well control; Min-Alarm/Level code, Time features: 1-10 s, 3 x NO (with common root), 24-240 V AC/DC, 4 probe inputs for level detection, Adjustable sensor voltage, Terminal connection
Item number: 104215
173,10 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 29 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.