Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SYSTEMLED EVO
  • ECO version
  • Length: 472 mm
  • Operating voltage: 230 V AC
  • Power consumption: 13 W
  • Colour temperature: 5,700 K
  • Beam angle: 90°
  • Protection rating: IP40
  • Connection (right): Wieland GST18
  • To be screwed onto or beneath T-slot profiles using slot nuts

System luminaire LED2WORK 155010-02 - SYSTEMLED EVO ECO 472 mm

Item number: 110690
EAN: 4260556627007
Corresponding accessories
Technical details

System workspace luminaire

SYSTEMLED ECO

daylight white (5,200-5,700 K)

> 90 Ra

1990 Lumen

90°

120...277 V AC

13 W

T-slot nuts on/under T-slot profiles

472 mm

Wieland GST18

-10 °C

50 °C

IP40

CE
ETL Listed

Product description
System luminaire LED2WORK 155010-02 - SYSTEMLED EVO ECO 472 mm
The SYSTEMLED EVO ECO 13 W – 155010-02 system luminaire from LED2WORK, in the 13-watt ECO version, is ideally suited for illuminating system workstations thanks to its homogeneous, glare-free and flicker-free illumination. The dimension of 472 mm is identical to that of system workstation luminaires, e.g. from Bosch Rexroth AG. The power connection is via the Wieland GST 18 plug. The SYSTEMLED EVO ECO 13 W – 155010-02 can be used at ambient temperatures of up to 50 degrees and dissipates heat via an aluminium body towards the rear to prevent the risk of burns. The luminaire can be electrically cascaded.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0