Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • System luminaire UNILED SL
  • 24 V DC
  • 48 W
  • Daylight white (5,200-5,700 K)
  • Beam angle: 100°
  • Length: 1,045 mm
  • Protection rating: IP50
  • Connection: M12 connector
  • Plastic mounting lugs on the housing

System luminaire LED2WORK 110914-13 - UNILED SL DC 1045 mm

Item number: 103222
EAN: 4260556620336
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

UNILED

daylight white (5,200-5,700 K)

85 Ra

2,100 lx

4600 Lumen

100°

24 V DC

48 W

T-slot nuts on/under T-slot profiles

1045 mm

Connector M12 (5 pole)

-10 °C

40 °C

IP50

CE
ETL Listed

Product description
System luminaire LED2WORK 110914-13 - UNILED SL DC 1045 mm
The system luminaire UNILED SL 48 W - 110914-13 from LED2WORK with 48 watts and a length of 1,045 mm can be used up to an ambient temperature of 40 degrees thanks to its robust aluminium housing. Whether lathes, punching presses or all other machines that have limited space, with its low-shadow and glare-free illumination the UNILED SL 48 W - 110914-13 is the right choice.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0