Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Primary switched-mode power supply
  • Rated output voltage: 24 V DC
  • Rated output current: 5 A/120 Watt
  • Rated input voltage range:100–240 V AC (1-phase)
  • With definable output characteristics
  • SFB technology (Selective Fuse Breaking)
  • NFC interface
  • Top-hat rail mounting
  • Push-in connection technology
  • Protection rating: IP20

Switched mode power supply PHOENIX 2904600 - QUINT4-PS/1AC/24DC/5

Item number: 105880
EAN: 4046356985321
Corresponding accessories
Corresponding accessories
Technical details

DIN-rail power supply

QUINT4-PS

Single phase

yes

100-240 V AC

50-60 Hz

0.9 A (230 V AC)
1.7 A (100 V AC)
1.5 A (120 V AC)
0.8 A (240 V AC)

24-29.5 V DC

24 V DC

5 A

yes

yes

36 mm

130 mm

125 mm

Push-in

-25 °C

70 °C

IP20

NFC

CE
EAC
cULus
cRUus
UL
ABS
CSA
cUL
CB Scheme
UKCA

Product description
Switched mode power supply PHOENIX 2904600 - QUINT4-PS/1AC/24DC/5
The switched-mode power supply 2904600 - QUINT4-PS/1AC/24DC/5 from PHOENIX CONTACT with an output voltage of 24 V DC and an output current of 5 A (120 Watt) meets the requirements of Class2. The 1-phase supply has a nominal voltage range of 100–240 V AC. The switched-mode power supply with definable output characteristic features SFB technology (Selective Fuse Breaking) and an NFC interface. The power supply can be used without derating up to an operating temperature of 60 °C. Thanks to the simple top-hat rail mounting and the push-in connection technology, the switched-mode power supply 2904600 - QUINT4-PS-1AC/24DC/5 is quick to put into operation. This makes it ideally suited to the requirements of factory automation and mechanical and plant engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0