Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor with display
  • -1-1 bar
  • NC/NO programmable; 4-20 mA
  • DC PNP
  • IO-Link
  • Process connection: G 1/8 female
  • Protection rating: IP65
  • 4-digit alphanumeric display
  • M8 connector

Electronic pressure sensor ifm electronic PQD489

Item number: 112313
EAN: 4021179374088
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure sensor with display

Relative pressure

-1 bar

1 bar

< ± 0.5 %

Buttons

18 V

32 V

DC

2

PNP

4-20 mA

yes

yes

20 bar

G 1/8 internal thread / M5 internal thread

Connector M8

Brass

PBT (Pocan); FPM (Viton); Polyester

FKM/FPM (Viton)

0 °C

70 °C

0 °C

60 °C

IP65

Factory automation (pneumatics)

IO-Link

CE
cULus
UKCA

Vacuum sensor

No

Product description
Electronic pressure sensor ifm electronic PQD489
The PQD489 electronic pressure switch from ifm electronic, with an IP65 protection rating, offers excellent readability and ease of use thanks to its slanted, two-colour, 4-digit alphanumeric display. The device features a freely programmable switching output and a 4–20 mA analogue output. Thanks to the G 1/8 internal thread Process connection and the M8 connector, the pressure switch can be fast and easy to integrate into existing systems. The PQD489 is ideally suited for the reliable monitoring of Vacuum and pressure in pneumatic applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0