Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • INROLED_70
  • Length: 513 mm
  • Operating voltage: 120–277 V AC
  • Power consumption: ~14 W
  • Light colour: 5,700 K
  • Beam angle: 125°
  • Protection rating: IP67/IP69K
  • Connection: terminals
  • Diameter: 70 mm

Surface mount luminaire LED2WORK 115110-02 - INROLED_70 Boro AC 513 mm

Item number: 104139
EAN: 4260556621722
Corresponding accessories
Technical details

Surface-mounted luminaire

INROLED_70

daylight white (5,200-5,700 K)

> 85 Ra

518 lx

1575 Lumen

125°

120...277 V AC

14 W

513 mm

70 mm

Terminal block

-10 °C

40 °C

IP67
IP69K

CE
ETL Listed

Product description
Surface mount luminaire LED2WORK 115110-02 - INROLED_70 Boro AC 513 mm
The INROLED_70 14W 120–277V AC industrial tube luminaire – 115110-02 from LED2WORK. The INROLED_70 meets protection class IP67/IP69K and, thanks to its 4 mm-thick borosilicate glass tube, is resistant to both water and dust, making it suitable for use in machinery and plant. The entire enclosure of the LED luminaire is made from polycarbonate (PC) and is therefore shatterproof. Thanks to its 125° beam angle, the INROLED_70 provides wide-area, uniform lighting in daylight white. Connection is simple via terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0