Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Submersible pressure transmitters with ceramic measuring cell
  • Measuring range: 0-0.2 bar
  • Process temperature: -20-60 °C
  • Analogue output: 4-20 mA
  • Accuracy: 0.2%
  • Supply voltage: 9.6-36 V DC
  • Schutzart:Protection rating: IP68
  • Enclosure material: stainless steel (316L)
  • Connection: PE cable 10 m

Submersible pressure transmitter VEGA VEGAWELL S51 WELLS51.EB

Item number: 107891
EAN: 4250738130234
Corresponding accessories
Corresponding accessories
Technical details

Submersible pressure transmitter

Relative pressure

0 bar

0.2 bar

0.2 %

9.6 V

36 V

DC

1

4-20 mA

Cable

10 m

Stainless steel (1.4404/316L)

PU

Stainless steel (1.4404/316L)

FKM/FPM (Viton)

-40 °C

60 °C

-20 °C

60 °C

IP68

Product description
Submersible pressure transmitter VEGA VEGAWELL S51 WELLS51.EB
The VEGAWELL S51 WELLS51.EB - DE49636456 submersible pressure transmitter from VEGA consists of a robust and sealed stainless steel enclosure, and is used for continuous level measurement, e.g. level measurement in lakes, water purification tanks, settlement tanks, rainwater retention basins, deep wells, or applications on ships, within a measuring range from 0 to 0.2 bar. The VEGAWELL S51 WELLS51.EB submersible pressure transmitter with ceramic measuring cell works with an accuracy of 0.2% and has a 4-20 mA analogue output. The connection is established via a high-quality PE cable with a length of 10 m.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0