• Exclusively at Automation24
  • SIMATIC Unified Basic Starter kit consisting of:
  • Siemens SIMATIC HMI MTP400 Unified Basic Panel - 6AV2123-3DB32-0AW0
  • Siemens SIMATIC WinCC Basic V21 - 6AV2151-0XA02-5AA5
  • Automation24 L-BOXX Mini
  • LAPP RJ45 patch cables CAT.6a 1 metre
Log in and write a review

Starter kit Siemens SIMATIC Unified HMI

Item number: 111849
EAN: 4250738177079
Technical details

MTP400 HMI starter kit

4" TFT

16

800 x 480 px

24 V DC

19.2-28.8 V AC/DC

0.16 A

123 mm

99 mm

36 mm

0 °C

50 °C

Profinet
USB 2.0

CE

Product description
Starter kit Siemens SIMATIC Unified HMI
The Siemens SIMATIC Unified Basic starter kit from Siemens consists of 1 x Siemens SIMATIC HMI MTP400 Unified Basic Panels - 6AV2123-3DB32-0AW0, 1 x Siemens SIMATIC WinCC Basic V21 - 6AV2151-0XA02-5AA5, 1 x Automation24 L-BOXX Mini and 1 x LAPP ETHERLINE LAN CAT.6a 1 metre GN. A 1.0 metre GN - 24441348.

The SIMATIC HMI MTP400 Unified Basic Panel - 6AV2123-3DB32-0AW0 has a 4 widescreen TFT display with 16 million colours, a resolution of 800 x 480 px and can be operated via the touch display. Communication with the controller takes place via a PROFINET interface.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0