Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Exclusively at Automation24
  • SIMATIC S7-1200FC Failsafe Starter kit consisting of: Siemens failsafe CPU 1212 FC DC/DC/DC
  • Siemens POWER MODULE PM1207
  • Siemens SM 1226 F-DI module
  • Siemens STEP 7 Basic V21
  • Pilz 506326 - PSEN ma1.4a-51/PSEN ma1.4-10mm
  • LAPP RJ45 patch cables CAT.6a 1 metre
  • WERA VDE-insulated slotted screwdriver
  • Automation24 L-BOXX Mini

     

    ***Returns are only possible in unopened condition***.
Log in and write a review

Starter-kit CPU 1212FC Siemens SIMATIC S7-1200 Fail-safe

Item number: 111848
EAN: 4250738177062
Technical details

Starter-Kit CPU 1212 FC (fail-safe)

150 kB

8 (6 High Speed Counting)

2 (0-10 V)

6 (4; 100 kHz Pulse Train Output)

PL e

SIL 3

20 years

24 V DC

24 V DC

20.4-28.8 V DC

1 mA

0.5 A

100 kHz

10 bit

No

110 x 100 x 75 mm

DIN-rail 35 mm

0 °C

55 °C

IP20

Profinet
Ethernet RJ45
Profisafe

CE
EAC
cULus
UL
UKCA

HSC (High Speed Counting)

Yes

Parameterized

100 kHz

Product description
Starter-kit CPU 1212FC Siemens SIMATIC S7-1200 Fail-safe
The SIMATIC S7-1200FC Failsafe Starter-Kit from Siemens consists of 1 x Siemens CPU 1212 FC DC/DC/DC, 1 x Siemens SM 1226 F-DI 16X DC 24V, 1 x Siemens POWER MODULE PM1207, 1x Siemens STEP 7 Basic V21, 1xPSEN ma1.4a-51/PSEN ma1.4-10mm, 1 x LAPP ETHERLINE LAN CAT.6 A 1.0 metre, 1x Automation24 L-BOXX Mini and 1 x Wera 160i 0.6 x 3.5 x 100 mm.

The SIMATIC S7-1200F Compact CPU 1212 FC - 6ES7212-1AF40-0XB0 from Siemens has 8 digital inputs, 6 digital outputs and 2 analogue inputs. The Supply voltage is 20.4...28.8 V DC. A PROFINET port is available for communication and programming. Thanks to the 100 kB Program and Memory, the fail-safe Compact CPU (fail-safe) 1212 FC - 6ES7212-1AF40-0XB0 is ideal for many control tasks in all industrial areas and can be used in standard operation as well as in safety operation, e.g. for personnel and machine protection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0