Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Standstill monitor
  • PL/category according to ISO13849-1 : PL e/cat. 3
  • Safe outputs: 1 x NO (relay)
  • Signal outputs: 2 x semiconductor
  • Voltage measurement 50...500 mV
  • Time delay: 0.5...60 s
  • Supply voltage: 24 V AC/DC
  • Dimensions (H x W x D): 22.5 x 100 x 120 mm
  • Connection: Plug-in cage clamps

     

    ***Returns are only possible if the product is unopened***

Standstill monitor Schneider Electric Harmony XPSUVN11AC

Item number: 108479
EAN: 3606482039315
Corresponding accessories
Corresponding accessories
Technical details

Standstill Monitor

3

1 x NO

2 x Semiconductor

PL e/cat. 3

SIL 3

2.39 E-09

20 years

>= 99 %

24 V AC/DC

Relay

20.4 V AC/19.2 V DC

26.4 V AC/28.8 V DC

22.5 mm

100 mm

120 mm

DIN-rail 35 mm

Push-in

-25 °C

55 °C

IP20

EN IEC 62061
EN IEC 61508
EN ISO 13849-1
EN IEC 60947

CE
RoHS
EAC
cULus
CCC
UL
KC
REACH
TÜV
UKCA

Product description
Standstill monitor Schneider Electric Harmony XPSUVN11AC
The Harmony XPSUVN11AC standstill monitor from Schneider Electric is used for sensorless standstill monitoring of 1- and 3-phase motors up to 690 V. It has a relay make contact as a safe output and two semiconductor signal outputs. The standstill monitor can be controlled as a single channel and offers the option of a time delay in a range of 0.5 to 60 s. The Harmony XPSUVN31AC standstill monitor with a supply voltage of 24 V AC/DC and an LED function display is connected via plug-in cage clamps and can be mounted on a DIN35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0