SSP Contactless safety switches SAFIX

RFID safety sensor, RFID coding: encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Response time: 75 ms, Output time: 2 x OSSD, Switching distance Sn: 12 mm, Hole spacing: 22 mm, Display: LED status display, Enclosure dimensions (W x H x D): 36 x 26 x 13 mm, Protection class: IP67, Connection: M12 connector (8-pole)

 

***A return is only possible in unopened condition***
Item number: 106674
102,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
RFID safety sensor, RFID Coding: fully encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Response time: 75 ms, Output type: 2 x OSSD, Switching distance Sn: 12 mm, Hole spacing: 22 mm, Display: LED status display, Enclosure dimensions (W x H x D): 36 x 26 x 13 mm, Protection class: IP67, Connection: M12 connector (8-pole)

 

***A return is only possible in unopened condition***
Item number: 106675
131,30 €
plus VAT plus dispatch
in stock
Dispatch next working day